Toto USA Carolina® II 1.28 gpf Elongated Toilet

TMS644114CEFG

Color/Finish

Starting at $1,065.00

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1.28 gallons per flush Tornado Flush™ system with a powerful centrifugal rinse
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU01W.10R or TSU01W.14R (sold separately)
  • SoftClose® seat included. No more slammed lids!

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
No
Bowl Shape
Elongated
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Carolina® II
Color Finish
Cotton
Color Finish Category
Whites
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
25-9/16 in
IAPMO Listed
Yes
Length
28-5/16 in
MA Approved
No
Material
Vitreous China
Product Type
Toilet
Shape
Elongated
Tank Only - FEI
No
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
28-5/16 in
Toilet Bowl Width
17-1/2 in
Toilet Rough-In
12 in
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
WaterSense Labeled
Yes
Weight
106
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday