6 in. Cast Iron Pipe Elbow for WT173M, WT151M and WT152M
DuoFit® 6 in. Cast Iron Pipe Elbow for WT173M, WT151M and WT152M
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- WT173M, WT151M and WT152M
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- DuoFit®
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Metal
- Product Type:
- Elbow
- UL Listed:
- No
- WaterSense Labeled:
- No