PUSH Plate Chrome

You last purchased this on
 
TOTO

PUSH Plate Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

PUSH Plate Chrome

  • Fast #
  • Part #TYT820CP
  • Item #4512804
  • Manufacturer Part #YT820#CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed -:
No
Length:
8-1/2 in
Product Type:
Push Plate
Toilet Type:
Tank, Bowl
WaterSense Labeled:
No