PUSH Plate Stainless Steel
PUSH Plate Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 910-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish and modern design for in wall installation
- Dual flush option allows you to proactively conserve water during each use
- Rectangular wall plate for DuoFit in-wall tank unit with two push buttons
- Compatible with TOTO DuoFit WT151M and WT152M, in-wall tank systems
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Product Type:
- Push Plate
- WaterSense Labeled:
- No