Cover Stopper in Polished Chrome for THU5I60 Drain

You last purchased this on
 
TOTO

Cover Stopper in Polished Chrome for THU5I60 Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Cover Stopper in Polished Chrome for THU5I60 Drain

  • Fast #
  • Part #T9AU5021CP
  • Item #7574776
  • Manufacturer Part #9AU5021#CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
THU5I60 Drain
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cover Plate
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Cover Stopper