Drain Grid in Textured Black
Drain Grid in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor operated, auto open and close lid and seat detects the user
- Tankless, instantaneous water heating means never running out of warm water
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Luxury style illuminated touch activated remote with 2 user memory to save preferred settings
- Minimalistic display provides a more subdued appearance to your WASHLET
- Improved sensor performance reduces sensitivity of auto functions to enhance a tranquil bathroom experience
- Classic lid design couples well with a traditional bathroom style
- Built in nightlight fills the bathroom with soft light
- Automatic air purification system removes odors while sitting on the seat
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Drain Grid
- Vessel Only:
- No