Drain Socket Mounting Hardware for MS982CUMG
Drain Socket Mounting Hardware for MS982CUMG
Package Quantity Info:
EA: 1 IP: 1 PT: 936-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- MS982CUMG
- CARB OTC LEED Compliant:
- No
- Product Type:
- Drain Socket Mounting Hardware
- WaterSense Labeled:
- No