1.28 gpf Elongated Two Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #CST776CEG#01
Eco Drake® 1.28 gpf Elongated Two Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO 1.28 gpf Toilet Tank in White
Part #TST743E01
TOTO Elongated Toilet Bowl in Cotton
Part #TC744E01
- Residential or commercial installations
- E-Max® 1.28 GPF flushing system, creates a powerful flush
- High-profile two-piece elongated bowl and tank set
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
- WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Glazed trapway
- Left-hand chrome trip lever
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Chemical Resistant:
- No
- Collection:
- Eco Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 28-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 28 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Product Type:
- Toilet
- Shape:
- Elongated
- Tank Only:
- No
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 28 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Weight:
- 87 lb
- Width:
- 19-1/2 in