1.28 gpf Round Floor Mount Two Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #CST775CEFG#01
Eco Drake® 1.28 gpf Round Floor Mount Two Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Residential or commercial installations
- E-Max® 1.28 GPF flushing system, creates a powerful flush
- High-profile two-piece round bowl and tank set
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
- WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Glazed trapway
- Left-hand chrome trip lever
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Chemical Resistant:
- No
- Collection:
- Eco Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Chrome
- Handle Type:
- Trip Lever
- Height:
- 28-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 26-3/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Product Type:
- Toilet
- Tank Only:
- No
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 19-1/2 in