1.28 gpf Toilet Tank in Cotton

You last purchased this on
 
TOTO

Eco Drake® 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST743ER01
  • Item #4310945
  • Manufacturer Part #ST743ER#01
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Eco Drake® 1.28 gpf Toilet Tank in Cotton

This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Right-hand chrome trip lever
  • Eco Drake toilet tank for use with Eco Drake toilet bowls
  • Purchased separately: Eco Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C743E, C744E, C744EG, C744EL, or C744EF.10
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • WaterSense®, CALGreen, and CEC compliant
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
C743E Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
IAPMO Listed -:
Yes
Length:
7-1/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Pressure - High:
8
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
19-7/8 in