1.28 gpf Round Floor Mount Two Piece Toilet Bowl in Sedona Beige

This product has been replaced by

Round Toilet Bowl in Sedona Beige
TOTO Round Toilet Bowl in Sedona Beige
Manufacturer Part #C775CEFG#12
You last purchased this on
 
TOTO

Eco Drake® 1.28 gpf Round Floor Mount Two Piece Toilet Bowl in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Round Toilet Bowl in Sedona Beige
TOTO Round Toilet Bowl in Sedona Beige
Manufacturer Part #C775CEFG#12
TOTO

Eco Drake® 1.28 gpf Round Floor Mount Two Piece Toilet Bowl in Sedona Beige

  • Fast #
  • Part #TC743E12
  • Item #4555628
  • Manufacturer Part #C743E#12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for use with the following Drake tanks: Eco Drake ST743E 1.28gpf, Eco Drake Transitional ST744E 1.28gpf, or Drake ST743S 1.6gpf
  • 14-5/8 inch rim height
  • Round front toilet bowl
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Glazed trapway
  • 12" rough-in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Round
Brand Model Compatibility:
ST743E, ST743EB and ST743ER Toilet Tanks
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco Drake®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Number of Bowls:
1
Style:
Modern
Tank Only:
No
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
WaterSense Labeled:
Yes
cUPC Certified:
Yes