1.28 gpf Toilet Tank in Sedona Beige
Eco Promenade® 1.28 gpf Toilet Tank in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- E-Max® 1.28 GPF flushing system, creates a powerful flush
- Decorative left-hand chrome trip lever
- Eco Promenade toilet tank for use with Eco Promenade toilet bowl
- Purchased separately: Eco Promenade bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C423EFG, C423EF, C424EFG or C424EF
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- C423EFG Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Eco Promenade®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 16-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 7-7/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 19-1/8 in