0 items

Toto USA Eco Promenade® Elongated Toilet Bowl in Cotton

TC424EFG01

Color Finish

(Pricing is for Cotton)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • E-Max® flushing system and high efficiency
  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Rough-in size: 12"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Toto USA TST424E01 Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Eco Promenade®
Color Finish
Cotton
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
28-3/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-3/4 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday