1.6 gpf Exposed Toilet Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #TET1GAR#CP
EcoPower® 1.6 gpf Exposed Toilet Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Bronze
- Spud Location:
- Top
- Valve Size:
- 1 in
- WaterSense Labeled:
- No