0.5 gpm Automatic Faucet Controller in Polished Chrome
EcoPower® 0.5 gpm Automatic Faucet Controller in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Operated entirely by hydropower. No external power source needed
- No wiring. Easy installation and low-cost maintenance
- Electronic touchless sensor faucet controller
- ADA Compliant
- Strategic location of sensor at tip of spout for instant response time
- 0.5 GPM water flow rate
- 10 second on-demand flow: water is only dispersed when the sensor is activated
- Single-hole deck-mount installation
- Purchased separately: ECOPOWER 0.5 GPM spout and optional mixing valve for water that is not premixed
- Includes controller and mounting hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- TEL105 Series Faucet
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Controller
- Flow Rate:
- 0.5 gpm
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 3-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure Compensating:
- No
- Trim Only:
- No
- Weight:
- 0.368 lb
- Width:
- 1-17/32 in