Elongated Toilet Bowl in Sedona Beige

You last purchased this on
 
TOTO

Elongated Toilet Bowl in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Elongated Toilet Bowl in Sedona Beige

  • Fast #
  • Part #TCT970CEMFG12
  • Item #4555585
  • Manufacturer Part #CT970CEMFG#12
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.4.2, ASME A112.19.2, ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B125.1, CSA C22.2
Color Finish Name:
Sedona Beige
Depth:
28-9/16 in
Flow Rate:
1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Length:
15-15/16 in
WaterSense Labeled:
Yes
Width:
3 in