Toto USA Entrada™ 1.28 gpf Coupled Toilet Tank with Left Hand Trip Lever in Cotton

TCST243EF01

Color Finish

(Pricing is for Cotton)

$217.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
C243EF Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Entrada™
Color Finish
Cotton
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
13-7/8 in
IAPMO Listed
Yes
Length
7-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
WaterSense Labeled
No
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday