Toto USA Freestanding Tub Filler Trim with Single Lever Handle in Polished Chrome

TTB100SF

Manufacturer Part #: TB100SF#CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Modern floor-mounted tub filler with beautiful high arch and sleek design
  • High efficiency handshower with 2.5 GPM aerated flows helps conserve water without compromising performance
  • Single lever handle creates easier control over temperature and volume
  • Strong brass construction with durable finish
  • Ceramic disk valve cartridge
  • 60 inch flexible metal handshower hose allows for extra comfort and ease
  • WaterSense compliant
  • Included parts: Spout, handles, hand shower and hose, and hot and cold water valves.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
26-13/16 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
29-3/16 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Product Type
Tub Filler
Showerhead Flow Rate
2.5
Showerhead Function
Single
Spout Reach
9-31/125 in
Spout Type
Swivel
Spray Type
Single Function
Toilet Bowl Length
10-569/1000 in
Trim Only
No
Tub Spout Reach
9-31/125 in
WaterSense Labeled
No
Weight
24.7
Width
4-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday