24-3/8 x 19-7/8 in. Rectangular Pedestal Bathroom Sink in Cotton

You last purchased this on
 
TOTO

Guinevere® 24-3/8 x 19-7/8 in. Rectangular Pedestal Bathroom Sink in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Guinevere® 24-3/8 x 19-7/8 in. Rectangular Pedestal Bathroom Sink in Cotton

  • Fast #
  • Part #TLT972801
  • Item #3017280
  • Manufacturer Part #LT972.8#01
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Guinevere®
Color Finish Name:
Cotton
Drain Location:
Rear
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
24-3/8 in
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-5/8 in x 12-3/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
19-7/8 in