19 x 17 in. Rectangular Undermount Bathroom Sink in Cotton
Legato® 19 x 17 in. Rectangular Undermount Bathroom Sink in Cotton
Frequently Purchased Together
Product Details
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Rear overflow
- Contemporary, rectangular design for undermount installation
- ADA Compliant
- Mounting assembly complete with installation template and mounting screw set for wood countertops
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Legato®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 15 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- TLT624G01
- Width:
- 17 in