1.6 gpf Elongated Wall Mount Toilet in Cotton
Maris™ 1.6 gpf Elongated Wall Mount Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO 1.6 gpf Wall Mount Dual Flush Toilet Tank in Cotton
Part #TWT152M01
TOTO 1.6 gpf Elongated Wall Mount One Piece Toilet in Cotton
Part #TCT486FG01
TOTO Rectangle Push Plate with Dual Button in White
Part #TYT800WH
- Universal height
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Dual-Max® flushing system, high efficiency and low consumption
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Maris™
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 14-15/16 in