1.28 gpf Elongated ADA Toilet Bowl in Cotton

This product has been replaced by

TOTO Cotton 1.28 gpf Elongated Toilet Bowl
TOTO 1.28 gpf Elongated ADA Toilet Bowl in Cotton
Manufacturer Part #CT446CUFGT40#01
You last purchased this on
 
TOTO

Maris™ 1.28 gpf Elongated ADA Toilet Bowl in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOTO Cotton 1.28 gpf Elongated Toilet Bowl
TOTO 1.28 gpf Elongated ADA Toilet Bowl in Cotton
Manufacturer Part #CT446CUFGT40#01
TOTO

Maris™ 1.28 gpf Elongated ADA Toilet Bowl in Cotton

  • Fast #
  • Part #TCT484CEFG01
  • Item #4555445
  • Manufacturer Part #CT484CEFG#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Skirted design conceals the trapway for a sophisticated look
  • 3D Tornado Flush™ system with a powerful centrifugal rinse
  • Elongated front toilet bowl for use with Maris ST484M dual-flush tank
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • ADA Compliant
  • 12" rough-in
  • Universal height for more comfort across a broader range of individuals
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
ST484M Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Maris™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes