0 items

Toto USA Sanagloss No-Hole Rectangle Under-Counter Lavatory

TLT191G

Color Finish

Starting at $366.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting assembly complete with installation template and mounting screw set
  • Rear overflow
  • Rimless
  • SanaGloss® ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning

SPECIFICATIONS

ADA Compliant
Yes
Collection
Sanagloss
Color Finish
Cotton White
Color Finish Category
Whites
Faucet Installation
No Hole
Installation Type
Undercounter
Material
Vitreous China
Overall Sink Size
20 1/2 in x 12 3/8 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday