1.0 gpf Toilet Tank in Colonial White

You last purchased this on
 
TOTO

Promenade® II 1.0 gpf Toilet Tank in Colonial White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Promenade® II 1.0 gpf Toilet Tank in Colonial White

  • Fast #
  • Part #TST403U11
  • Item #7576803
  • Manufacturer Part #ST403U#11
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Colonial White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1G® flushing system, creates a powerful flush with only 1.0 GPF
  • Decorative left-hand chrome trip lever
  • Promenade II toilet tank for use with Promenade II toilet bowl
  • Purchased separately: Promenade II bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C404CUFG and C404CUF
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • WaterSense®, CALGreen, and CEC compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Promenade® II
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
14-5/8 in
IAPMO Listed -:
Yes
Length:
7-7/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
7-7/8 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Weight:
31.5 lb
Width:
17-3/4 in