Pedestal Sink Base in Sedona Beige
Promenade® Pedestal Sink Base in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- LPT530N
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Promenade®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Vessel Only:
- No