9-53/100 x 1-21/100 in. Ceramic Push Plate in White

This product has been replaced by

No image available
*CVR* NEOREST WX1 & WX2 PUSH PLT
Manufacturer Part #YT990#N
You last purchased this on
 
TOTO

Neorest® 9-53/100 x 1-21/100 in. Ceramic Push Plate in White

  • Fast #
  • Part #TYT994WH
  • Item #7574536
  • Manufacturer Part #YT994#WH
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
*CVR* NEOREST WX1 & WX2 PUSH PLT
Manufacturer Part #YT990#N
TOTO

Neorest® 9-53/100 x 1-21/100 in. Ceramic Push Plate in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slim, white glass buttons encased a rectangular plate
  • Dual buttons for dual flush option
  • Round push button plate for NEOREST in-wall tank unit
  • Push plate with dual buttons that mounts to NEOREST® in-wall tank unit (WT174M)
  • For use with WT174 in-wall tank unit
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Collection:
Neorest®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-3/10 in
Length:
9-53/100 in
Material:
Ceramic
Product Type:
Push Plate
Toilet Bowl Length:
9-53/100 in
Toilet Bowl Width:
1-21/100 in
WaterSense Labeled:
No
Weight:
1.3 lb
Width:
1-21/100 in