Remote Control Hanger Assembly for SW2024 Washlet® A200, SW2043/SW2044 Washlet® C200 and SW2044T20
Remote Control Hanger Assembly for SW2024 Washlet® A200, SW2043/SW2044 Washlet® C200 and SW2044T20
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- SW2024 Washlet® A200, SW2043/SW2044 Washlet® C200, SW2044T20
- CARB OTC LEED Compliant:
- No
- Product Type:
- Remote Control Hanger Assembly
- WaterSense Labeled:
- No