Toto USA Shower Arm in Brushed Nickel

TTS110MW16BN

Manufacturer Part #: TS110MW16#BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
TS111B12 Rain Shower
Faucet Part Type
Shower Arm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Trim Only
No
UL Listed
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday