Socket Gasket for MS982CUMG
Socket Gasket for MS982CUMG
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- MS982CUMG
- CARB OTC LEED Compliant:
- No
- Product Type:
- Socket Gasket
- WaterSense Labeled:
- No