Elongated Closed Front Toilet Seat with Cover in Bone
SoftClose® Elongated Closed Front Toilet Seat with Cover in Bone
Frequently Purchased Together
Product Details
- Eliminates the toilet from Slamming
- For Use with Elongated Front Bowls
- Slow Closing Seat and Lid action reduces the chance of injury
- Solid High-Impact, High Gloss Polypropylene
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Chemical Resistant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Height:
- 3-1/8 in
- Length:
- 18-1/2 in
- Material:
- Plastic
- Product Type:
- Seat
- Seat Type:
- Toilet
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- TSS11403
- Weight:
- 5.2 lb
- Width:
- 14 in