Elongated Closed Front Toilet Seat with Cover in Sedona Beige

You last purchased this on
 
TOTO

SoftClose® Elongated Closed Front Toilet Seat with Cover in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

SoftClose® Elongated Closed Front Toilet Seat with Cover in Sedona Beige

  • Fast #
  • Part #TSS15412
  • Item #1664735
  • Manufacturer Part #SS154#12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eliminates the toilet from Slamming
  • For Use with Elongated Front Bowls
  • Slow Closing Seat and Lid action reduces the chance of injury
  • Classic Design Seat
  • Solid High-Impact, High Gloss Polypropylene
  • Requires Certification

Specifications

ADA Compliant:
No
Chemical Resistant:
No
Collection:
SoftClose®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Height:
2-5/8 in
Length:
18-1/2 in
Material:
Plastic
Product Type:
Seat
Shape:
Elongated
Toilet Bowl Length:
18-1/2 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
TSS15412
Weight:
6.2 lb
Width:
14 in