3/4 in. Spud Gasket for UT105U, UT105UV, UT105UG and UT105UVG
3/4 in. Spud Gasket for UT105U, UT105UV, UT105UG and UT105UVG
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- UT105U, UT105UV, UT105UG and UT105UVG
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 3/4 in
- Product Type:
- Spud Gasket
- WaterSense Labeled:
- No