0 items

Toto USA SoftClose™ Toilet Seat

TSS204

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
SoftClose™
Color Finish
Sedona Beige
Color Finish Category
Neutrals
Length
18-1/2 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday