Toilet Vacuum Breaker Repair Kit in Blue
Toilet Vacuum Breaker Repair Kit in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush function: 1.28 / 0.9 GPF
- Chrome trip-lever
- 3D Tornado™ flushing system, high efficiency
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- IAPMO Listed -:
- No
- Product Type:
- Vacuum Breaker Repair Kit
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 31 lb
- Width:
- 16-5/8 in