Trip Lever in Sedona Beige

You last purchased this on
 
TOTO

Carolina Trip Lever in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Carolina Trip Lever in Sedona Beige

  • Fast #
  • Part #TTHU00412
  • Item #1445581
  • Manufacturer Part #THU004#12
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Left Hand Tank Lever with Arm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
MS853113E Toilet
Chemical Resistant:
No
Collection:
Carolina
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Handle Type:
Trip Lever
Product Type:
Trip Lever, Push Button
WaterSense Labeled:
No