Trip Lever in Cotton White
Carrollton Trip Lever in Cotton White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ST743S Toilet Tank
- Chemical Resistant:
- No
- Collection:
- Carrollton
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Handle Type:
- Trip Lever
- Product Type:
- Trip Lever, Push Button
- WaterSense Labeled:
- No