Trip Lever in Cotton White

You last purchased this on
 
TOTO

Clayton Trip Lever in Cotton White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Clayton Trip Lever in Cotton White

  • Fast #
  • Part #TTHU14801
  • Item #2380149
  • Manufacturer Part #THU148#01
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tank Lever from the Clayton Collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
CST784SF Close Coupled Toilet
Chemical Resistant:
No
Collection:
Clayton
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Handle Type:
Trip Lever
Product Type:
Trip Lever, Push Button
WaterSense Labeled:
No