0 items

Toto USA Eco UltraMax® Trip Lever

TTHU004

Color Finish

Starting at $33.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Left Hand Tank Lever with Arm

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Toto USA MS853113E Toilet
CARB OTC LEED Compliant
No
Collection
Eco UltraMax®
Color Finish
Ebony
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday