1.28 gpf Elongated One Piece Toilet in Ebony

This product has been replaced by

1.28 gpf Elongated One Piece Toilet in Ebony
TOTO 1.28 gpf Elongated One Piece Toilet in Ebony
Manufacturer Part #MS604124CEF#51
You last purchased this on
 
TOTO

UltraMax® II 1.28 gpf Elongated One Piece Toilet in Ebony

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1.28 gpf Elongated One Piece Toilet in Ebony
TOTO 1.28 gpf Elongated One Piece Toilet in Ebony
Manufacturer Part #MS604124CEF#51
TOTO

UltraMax® II 1.28 gpf Elongated One Piece Toilet in Ebony

  • Fast #
  • Part #TMS604114CEF51
  • Item #4555639
  • Manufacturer Part #MS604114CEF#51
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ebony Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1.28 gallons per flush Tornado Flush™ system with a powerful centrifugal rinse
  • SoftClose® seat included. No more slammed lids!
  • Elongated one-piece toilet, easier to maintain versus a two-piece toilet
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Left-hand chrome trip lever
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
UltraMax® II
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-3/8 in
Toilet Bowl Width:
16-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes