0 items

Toto USA Dantesca® Undercounter Lavatory Sink

TLT597G

Color Finish

Starting at $206.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
18 1/2 in x 22 in x 8 1/2 in
Collection
Dantesca®
Color Finish
Sedona Beige
Drain Location
Center
Faucet Installation
1 Hole
IAPMO Listed
Yes
Installation Type
Undercounter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 1/4 in x 16 1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday