Trip Lever in Brushed Nickel
This product has been replaced by
Manufacturer Part #THU808#BN-A
Carolina Trip Lever in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc alloy handle with solid brass arm
- Reinforced spud assembly
- Genuine TOTO replacement trip lever for use on select model toilets
- Restores your TOTO tank back to optimal performance
- Installs quickly and easily
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- MS853113E Toilet
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Carolina
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Product Type:
- Trip Lever, Push Button
- WaterSense Labeled:
- No