Toto USA Vespin® 1.6 gpf Elongated Toilet Tank with Lid

TCST764SG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Close coupled decorative high profile skirted toilet
  • Color matched trip lever
  • Elongated front bowl and tank set less seat
  • G-Max® flushing system and low consumption
  • Material: Vitreous china
  • Rough-in size: 12"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Vespin®
Color Finish
Cotton
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
28-7/8 in
IAPMO Listed
Yes
Length
28 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Type
Two Piece
Type
Side
WaterSense Labeled
No
Width
19-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday