1.28 gpf Elongated Toilet in Sedona Beige

You last purchased this on
 
TOTO

Washlet® 1.28 gpf Elongated Toilet in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Washlet® 1.28 gpf Elongated Toilet in Sedona Beige

  • Fast #
  • Part #TMS970CEMFG12
  • Item #4555388
  • Manufacturer Part #MS970CEMFG#12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heated seat with temperature control
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • 3D Tornado Flush™ flushing system and high efficiency
  • Flow rate: 1.28 gpf
  • Skirted design
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.4.2, ASME A112.19.2, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA C22.2, CSA B125.1
Collection:
Washlet®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
25-1/8 in
IAPMO Listed -:
Yes
Length:
28-9/16 in
MA Approved -:
No
Material:
Vitreous China, Plastic
Tank Only:
No
Toilet Rough-In:
12 in
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes
Width:
15-15/16 in