Toto USA Washlet® 1.28 gpf Toilet Tank in Sedona Beige

TSN970M12

Manufacturer Part #: SN970M#12

Color/Finish

(Pricing is for Sedona Beige)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3D Tornado Flush™ flushing system and high efficiency
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces and leading to fewer chemicals
  • Adjustable water temperature and volume
  • Flow rate: 1.28 gpf

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Toto USA TCT970CEMFG12 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B45.1, CSA C22.2
Collection
Washlet®
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Height
7-13/16 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
15-15/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday