Toto G400 Bowl Unit Cotton White

This product has been replaced by

Elongated Toilet Bowl in Cotton
TOTO Elongated Toilet Bowl in Cotton
Manufacturer Part #CT922CUMFG#01
You last purchased this on
 
TOTO

Washlet® Toto G400 Bowl Unit Cotton White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elongated Toilet Bowl in Cotton
TOTO Elongated Toilet Bowl in Cotton
Manufacturer Part #CT922CUMFG#01
TOTO

Washlet® Toto G400 Bowl Unit Cotton White

  • Fast #
  • Part #TCT920CEMFG01
  • Item #7222893
  • Manufacturer Part #CT920CEMFG#01
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.28 gpf
  • Elongated bowl
  • 3D Tornado Flush™ flushing system and high efficiency
  • Built-in air purifying system
  • Energy saver timer
  • Rough-in size: 12"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.19.2, ASME A112.4.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
SN952M Top Unit
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B45.1, CSA C22.2 No. 68
Collection:
Washlet®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-5/8 in
Toilet Bowl Width:
15-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes