Water Supply Hose for SW2014 Washlet® A100, SW2024 Washlet® A200, SW2033/SW2034 Washlet® C100 and SW2043/SW2044 Washlet® C200
Water Supply Hose for SW2014 Washlet® A100, SW2024 Washlet® A200, SW2033/SW2034 Washlet® C100 and SW2043/SW2044 Washlet® C200
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Streamlined design, elongated front Washlet bidet toilet seat with mounting and connection hardware included
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- SW2014 Washlet® A100, SW2024 Washlet® A200, SW2033/SW2034 Washlet® C100, SW2043/SW2044 Washlet® C200
- CARB OTC LEED Compliant:
- No
- Product Type:
- Water Supply Hose
- WaterSense Labeled:
- No