Deck Mount Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel
Vivian® Deck Mount Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency 1.5 GPM aerated flow helps save water without compromising performance
- Double cross handles allow control over temperature and volume
- Elegantly designed classic widespread faucet with high arcing spout
- Metal pop-up drain included
- Accommodates 6" to 12" spread installation with flexible hose connection
- Three hole installation
- Quarter-turn, ceramic disk valve technology
- Robust brass construction with durable finish
- Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
- WaterSense compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- Collection:
- Vivian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- Height:
- 7-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/2 in
- Material:
- Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Sink Material:
- Brass
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 5-9/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 8.1 lb