1.5 gpm 1 Hole Metering Bathroom Sink Faucet with Single Lever Handle in Polished Chrome
Vivian® 1.5 gpm 1 Hole Metering Bathroom Sink Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency 1.2 GPM aerated flow helps save water without compromising performance
- Single lever handle allows you to control temperature and volume
- Sleek and bold single handle faucet
- Included parts: Spout and lever, metal pop-up drain and rod, and water supply hoses
- 3/8" flexible hose connections
- WaterSense certified; ADA Compliant
- Ceramic disk valve cartridge
- Robust brass construction with durable finish
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- Collection:
- Vivian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 2-7/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-9/16 in
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Sink Material:
- Brass
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 5-5/16 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.6 lb
- Width:
- 2-5/16 in