2-5/8 in. Brass Volume Control in Polished Chrome
Vivian® 2-5/8 in. Brass Volume Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle allows for easy control over water volume and temperature
- Integrated off position
- Classic elegance and understated beauty define this lever handle shower control fixture
- Purchase separately: Volume Control Valve (TSMA)
- To be used in conjunction with a thermostatic valve system
- Included parts: Handle assembly, escutcheon, and adapter
- ADA Compliant
- Strong brass construction with durable and corrosion free finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Vivian®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 2-5/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control