2-9/16 in. Brass Volume Control in Polished Chrome

You last purchased this on
 
TOTO

Vivian® 2-9/16 in. Brass Volume Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Vivian® 2-9/16 in. Brass Volume Control in Polished Chrome

  • Fast #
  • Part #TTS220CCP
  • Item #7576602
  • Manufacturer Part #TS220C#CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cross handle allows for better grip and control over water volume and temperature
  • Integrated off position
  • Classic elegance and understated beauty define this cross handle shower control fixture
  • Included parts: Handle assembly, escutcheon, and adapter
  • Purchase separately: Volume Control Valve (TSMA)
  • To be used in conjunction with a thermostatic valve system
  • Strong brass construction with durable and corrosion free finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Vivian®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-15/16 in
Faucet Part Type:
Volume Control
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
2-9/16 in
Material:
Brass
Number of Handles:
Single Handle
Product Type:
Trim
Trim Only:
Yes